Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 12 in L

  • Mfr # SHT-304-2X8X12

  • Zoro # G211243460


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Heat Treatment
Annealed
Brinell Hardness
200 BHN
Color
Silver
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-2X8X12
Zoro #
G211243460
UPC #
197666077931
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Length
12 in
Width Tolerance
+/-0.25 in
Overall Width
8 in
Length Tolerance
+/-0.25 in

Details

Heat Treatment
Annealed
Brinell Hardness
200 BHN
Color
Silver
Tensile Strength
70,000 psi
Rockwell Hardness
90 HRB
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Plate
Item
Stainless Steel Plate, 12 in - L
Texture
Not Rated
Yield Strength
25,000 psi
Material Grade
304
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 12 in Overall Length, Length Tolerance +/-0.25 in, 8 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.