Sheet 304L Stainless Steel, 24 in L

  • Mfr # SHT-304-2X12X24

  • Zoro # G311243421


product price: $1,120.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Thickness
2 in
Fabrication
Hot Rolled
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Mechanical Finish
Mill
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-2X12X24
Zoro #
G311243421
UPC #
197666077979
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Overall Length
24 in
Length Tolerance
+/-0.25 in
Overall Width
12 in

Details

Fabrication
Hot Rolled
Item
Stainless Steel Plate, 24 in - L
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Mechanical Finish
Mill
Color
Silver
Material
Stainless Steel
Material Grade
304
Heat Treatment
Annealed
Texture
Not Rated
Thickness Tolerance
+/-0.125 in
Rockwell Hardness
90 HRB
System of Measurement
Inch
Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Yield Strength
25,000 psi
Shape
Plate
Brinell Hardness
200 BHN
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.