Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 4 ft L

  • Mfr # SHT-304-0.75X48X48

  • Zoro # G911243074


product price: $3,398.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Thickness
0.75 in
Overall Length
4 ft
Shape
Plate
Heat Treatment
Annealed
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.75X48X48
Zoro #
G911243074
UPC #
197666077252
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Width Tolerance
+/-0.125 in

Details

Shape
Plate
Heat Treatment
Annealed
Tensile Strength
70,000 psi
Color
Silver
Thickness Tolerance
+/-0.06 in
Material
Stainless Steel
Fabrication
Hot Rolled
Item
Stainless Steel Plate, 4 ft - L
Brinell Hardness
200 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Material Grade
304
Rockwell Hardness
90 HRB
Yield Strength
25,000 psi
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.