Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 6 in L

  • Mfr # SHT-304-1X6X6

  • Zoro # G211243064


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Color
Silver
Fabrication
Hot Rolled
Heat Treatment
Annealed
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-1X6X6
Zoro #
G211243064
UPC #
197666077269
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
6 in

Details

Color
Silver
Fabrication
Hot Rolled
Heat Treatment
Annealed
Material Grade
304
Shape
Plate
Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
90 HRB
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
200 BHN
Yield Strength
25,000 psi
Texture
Not Rated
Item
Stainless Steel Plate, 6 in - L
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.