Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 8 in L

  • Mfr # SHT-304-2X8X8

  • Zoro # G011243387


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Thickness Tolerance
+/-0.125 in
Overall Length
8 in
Mechanical Finish
Mill
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-2X8X8
Zoro #
G011243387
UPC #
197666077924
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Length
8 in
Length Tolerance
+/-0.25 in
Overall Width
8 in
Width Tolerance
+/-0.25 in

Details

Thickness Tolerance
+/-0.125 in
Mechanical Finish
Mill
System of Measurement
Inch
Color
Silver
Material Grade
304
Fabrication
Hot Rolled
Shape
Plate
Rockwell Hardness
90 HRB
Material
Stainless Steel
Tensile Strength
70,000 psi
Texture
Not Rated
Heat Treatment
Annealed
Item
Stainless Steel Plate, 8 in - L
Brinell Hardness
200 BHN
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatable
Not Heat Treatable
Yield Strength
25,000 psi
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 8 in Overall Length, Length Tolerance +/-0.25 in, 8 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.