Sheet 316L Stainless Steel, 12 in L

  • Mfr # SHT-316-0.141X8X12

  • Zoro # G711243458


product price:  $50.45
/ea

Key Features

Gauge
10 ga
Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.141X8X12
Zoro #
G711243458
UPC #
197666078303
Country of Origin
United States

Dimensions

Thickness
0.135 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
8 in
Length Tolerance
+/-0.125 in

Details

Gauge
10 ga
Item
Stainless Steel Sheet, 12 in - L
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Material
Stainless Steel
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
Material Grade
316
Texture
Not Rated
Thickness Tolerance
0 in/-0.006 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Brinell Hardness
215 BHN
Shape
Sheet
Yield Strength
25,000 psi
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 12 in Overall Length, Length Tolerance +/-0.125 in, 8 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.