Sheet 316L Stainless Steel, 18 in L

  • Mfr # SHT-316-2X12X18

  • Zoro # G411243352


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Yield Strength
25,000 psi
Overall Width
12 in
Overall Length
18 in
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-2X12X18
Zoro #
G411243352
UPC #
197666079744
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Width
12 in
Overall Length
18 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in

Details

Yield Strength
25,000 psi
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Plate, 18 in - L
Material
Stainless Steel
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Shape
Plate
Color
Silver
Texture
Not Rated
Material Grade
316
Tensile Strength
70,000 psi
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.125 in
Mechanical Finish
Mill
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 18 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.