Sheet 316L Stainless Steel, 30 in L

  • Mfr # SHT-316-1.5X12X30

  • Zoro # G711243328


product price:  $1,453.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.5 in
Yield Strength
25,000 psi
Color
Silver
Shape
Plate
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-1.5X12X30
Zoro #
G711243328
UPC #
197666079386
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
30 in
Overall Width
12 in

Details

Yield Strength
25,000 psi
Color
Silver
Shape
Plate
Material
Stainless Steel
Material Grade
316
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Rockwell Hardness
95 HRB
Item
Stainless Steel Plate, 30 in - L
Tensile Strength
70,000 psi
Texture
Not Rated
Thickness Tolerance
+/-0.07 in
Brinell Hardness
215 BHN
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 30 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.