Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 316L Stainless Steel, 8 ft L

  • Mfr # SHT-316-1X48X96

  • Zoro # G711243243


product price: $12,619.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.

Key Features

Thickness
1 in
Shape
Plate
Yield Strength
25,000 psi
Overall Width
4 ft
Thickness Tolerance
+/-0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1X48X96
Zoro #
G711243243
UPC #
197666079102
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
4 ft
Overall Length
8 ft
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in

Details

Item
Stainless Steel Plate, 8 ft - L
Shape
Plate
Yield Strength
25,000 psi
Thickness Tolerance
+/-0.07 in
Material
Stainless Steel
Fabrication
Hot Rolled
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
Material Grade
316
Texture
Not Rated
Rockwell Hardness
95 HRB
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Color
Silver
Mechanical Finish
Mill
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.