Shop ZORO SELECT

Sheet 316L Stainless Steel, 8 in L

  • Mfr # SHT-316-2X8X8
  • Zoro # G511243306

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Thickness Tolerance
+/-0.125 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-316-2X8X8
Zoro #
G511243306
UPC #
197666079706
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Details

Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Thickness Tolerance
+/-0.125 in
System of Measurement
Inch
Yield Strength
25,000 psi
Rockwell Hardness
95 HRB
Material
Stainless Steel
Fabrication
Hot Rolled
Material Grade
316
Brinell Hardness
215 BHN
Shape
Plate
Item
Stainless Steel Plate
Tensile Strength
70,000 psi
Color
Silver
Heat Treatment
Annealed
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Shell Material
Stainless Steel
Wire Color
Silver

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 8 in Overall Length, Length Tolerance +/-0.25 in, 8 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.