Shop ZORO SELECT
See all product information
Create Account
Sheet Alloy 20 Stainless Steel, 24 in L
- Mfr # SHT-ALY20-0.5X12X24
- Zoro # G011243530
product price:Â
$
1,856.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Yield Strength
35,000 psi
Heat Treatment
Annealed
Material Grade
Alloy 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-ALY20-0.5X12X24
- Zoro #
- G011243530
- UPC #
- 197666081235
- Country of Origin
- United States
- Item
- Stainless Steel Plate
- Material
- Stainless Steel
- Standards
- ASME SB463, ASTM B463, UNS N08020
- Yield Strength
- 35,000 psi
- Heat Treatment
- Annealed
- Material Grade
- Alloy 20
- Rockwell Hardness
- 95 HRB
- Heat Treatable
- Not Heat Treatable
- Thickness Tolerance
- +/-0.055 in
- Tensile Strength
- 80,000 psi
- System of Measurement
- Inch
- Shape
- Plate
- Mechanical Finish
- Mill
- Brinell Hardness
- 215 BHN
- Fabrication
- Hot Rolled
- Color
- Silver
- Tolerance Rating
- Standard
- Flatness Tolerance
- Not Rated
- Texture
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.5 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Stainless Steel Plate, Stainless Steel, Alloy 20, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.