Sheet Alloy 20 Stainless Steel, 6 in L

  • Mfr # SHT-ALY20-0.5X6X6

  • Zoro # G811243068


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Fabrication
Hot Rolled
Shape
Plate
Thickness Tolerance
+/-0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-ALY20-0.5X6X6
Zoro #
G811243068
UPC #
197666081204
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Length
6 in
Length Tolerance
+/-0.125 in
Overall Width
6 in
Width Tolerance
+/-0.125 in

Details

Item
Stainless Steel Plate, 6 in - L
Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Fabrication
Hot Rolled
Shape
Plate
Thickness Tolerance
+/-0.055 in
Brinell Hardness
215 BHN
Yield Strength
35,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
80,000 psi
Material Grade
Alloy 20
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Color
Silver
Texture
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, Alloy 20, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.