Shop ZORO SELECT

Sheet, GaroltXX, 12"x12", 0.03125"T, Brw, Opq

  • Mfr # BULK-CS-GXX-40
  • Zoro # G7866772

product price: 
$
8.99
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-40
Zoro #
G7866772
UPC #
193005916282
Country of Origin
United States
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength
0.6 ft.-lbs./in.
Clarity
Opaque
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Tensile Strength
15,000 psi
Thickness Tolerance
(-0.03" - +0.03")
Water Absorption
0.0125
Grade
Standard
Friction Rating
Not Rated
Hardness
Rockwell M110
Temperature Range
250 Degrees F
Water Absorption Rating
Poor
Density
0.049 lbs / cu. in.
Maximum Temperature
250 Degrees F
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
Item
XX Fiberglass Epoxy Laminate Sheet
Minimum Temperature
0 Degrees F
Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Fair
Grouping
Film Stock
Machinability
Good
UV Resistant
No
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
1/32"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
12 in
Overall Width
12 in
Length
12 in

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.031 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Film Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.