Shop ZORO SELECT

Sheet, GaroltXX, 24"x48", 0.03125"T, Brw, Opq

  • Mfr # BULK-CS-GXX-1
  • Zoro # G7878779

product price: 
$
19.15
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-1
Zoro #
G7878779
UPC #
193005915988
Country of Origin
United States
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.0125
Thickness Tolerance
(-0.03" - +0.03")
Temperature Range
250 Degrees F
Hardness
Rockwell M110
Water Absorption Rating
Poor
Grade
Standard
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Density
0.049 lbs / cu. in.
Friction Rating
Not Rated
Tensile Strength
15,000 psi
Impact Strength
0.6 ft.-lbs./in.
UV Resistant
No
Minimum Temperature
0 Degrees F
Item
XX Fiberglass Epoxy Laminate Sheet
Wear Factor
Fair
Grouping
Film Stock
Shell Material
Fiberglass Epoxy Laminate
Hardness Rating
Extra Hard
Machinability
Good
Maximum Temperature
250 Degrees F
Corrosion and Chemical Resistance
Fair
Wire Color
Brown
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
24"
Plastic Length
48"
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
24 in
Overall Length
4 ft
Length
4 ft

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.031 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Film Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.