Sheet Metal Screw, #0 x 1/4 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK
Mfr # 1-PTA-0-25
Zoro # G316464968
product price:Â $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
Key Features
Truss Head
Pointed Tip
Phillips Drive
Pack Size
Small
Drive Size
#0
Material Grade/Class
18-8
Finish
Plain
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PTA-0-25
Zoro #
G316464968
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#0
Maximum Head Width
1/8 in
Maximum Head Height
1/32 in
Fastener Length
1/4 in
Overall Length
1/4 in
Screw Size
#0
Details
Pack Size
Small
Material Grade/Class
18-8
Finish
Plain
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Head Type
Truss
Tip Type
Pointed
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Phillips
Manufacturer Location
Globally Sourced
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #0, Fastener Length 1/4 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Maximum Head Width 1/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.