Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #10-12 x 3/4 in, Black Oxide Steel Flange Hex Head Slotted Drive, 6000 PK
- Mfr # 1012ASWB
- Zoro # G9666415
product price:Â
$
615.99
/pk of 6000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1012ASWB
- Zoro #
- G9666415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J933
Dimensions
- Screw Size
- #10-12
- Fastener Length
- 3/4 in
- Drill Point Size
- Type A
Description
Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.