Sheet Metal Screw, #10-16 x 3/4 in, Zinc Plated Steel Flange Hex Head Phillips Drive, 6000 PK
- Mfr # 1012HPW
- Zoro # G4688745
product price:Â
$
445.99
/pk of 6000, $0.07/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10-16
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1012HPW
- Zoro #
- G4688745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 3/4 in
Description
10-16X3/4 #8HD Phillips Indented Hex Washer High Low Fully Threaded Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.