Sheet Metal Screw, #10 x 1 1/2 in, Plain Stainless Steel Oval Head Phillips Drive, 50 PK

  • Mfr # 2-POA-10-150

  • Zoro # G716465640


product price:  $7.99
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.98

Key Features

Phillips Drive
Pointed Tip
Oval Head
Thread Style
Fully Threaded
Pack Size
Small
Finish
Plain
System of Measurement
Inch
Fastener Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-POA-10-150
Zoro #
G716465640
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Maximum Head Height
11/64 in
Drive Size
#2
Screw Size
#10
Maximum Head Width
23/64 in

Details

Thread Style
Fully Threaded
Pack Size
Small
Finish
Plain
Item
Sheet Metal Screw
System of Measurement
Inch
Drive
Phillips
Tip Type
Pointed
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Head Type
Oval
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products