Sheet Metal Screw, #10 x 1 1/4 in, Plain Stainless Steel Flat Head Tamper-Resistant Torx Drive

  • Mfr # 31-F6A-10-125

  • Zoro # G316464098


product price:  $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36

Key Features

Flat Head
Tamper-Resistant Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T25
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31-F6A-10-125
Zoro #
G316464098
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 1/4 in
Drive Size
T25
Maximum Head Height
1/8 in
Overall Length
1 1/4 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Tamper-Resistant Torx
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Pack Size
Small
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Size T25, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products