Sheet Metal Screw, #10 x 1 3/4 in, Plain Stainless Steel Flat Head Square Drive, 50 PK

  • Mfr # 1-SQF-10-175

  • Zoro # G116462867


product price:  $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Pointed Tip
Flat Head
Square Drive
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQF-10-175
Zoro #
G116462867
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in
Drive Size
#2
Screw Size
#10

Details

Item
Sheet Metal Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tip Type
Pointed
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Pack Size
Small
Head Type
Flat
Drive
Square
Dimensional Standards
ASME B18.6.3
Finish
Plain
System of Measurement
Inch
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Square, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products