Sheet Metal Screw, #10 x 1 in, Plain Stainless Steel Hex Head Slotted Drive, 25 PK
Mfr # 32-SIA-10-100
Zoro # G416465292
product price:Â $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58
Key Features
Pointed Tip
Slotted Drive
Hex Head
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Height
5/32 in
Material Grade/Class
316
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-SIA-10-100
Zoro #
G416465292
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/32 in
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
5/16 in
Screw Size
#10
Details
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Tip Type
Pointed
Finish
Plain
Material
Stainless Steel
Drive
Slotted
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Pack Size
Small
System of Measurement
Inch
Head Type
Hex
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.