Sheet Metal Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # 32-SQP-10-50

  • Zoro # G116463109


product price:  $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Pointed Tip
Square Drive
Pan Head
Pack Size
Small
Thread Style
Fully Threaded
Material
Stainless Steel
Maximum Head Width
3/8 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-10-50
Zoro #
G116463109
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Overall Length
1/2 in
Drive Size
#2
Fastener Length
1/2 in

Details

Pack Size
Small
Thread Style
Fully Threaded
Material
Stainless Steel
Tip Type
Pointed
Drive
Square
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Finish
Plain
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Square, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products