Sheet Metal Screw, #10 x 1/2 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 2-PTA-10-50

  • Zoro # G116463567


product price:  $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Truss Head
Pointed Tip
Phillips Drive
Type
Sheet Metal Screw
Finish
Plain
Maximum Head Height
1/8 in
Made in North America
Not Made in North America
Maximum Head Width
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PTA-10-50
Zoro #
G116463567
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Maximum Head Width
29/64 in
Fastener Length
1/2 in
Drive Size
#2
Overall Length
1/2 in
Screw Size
#10

Details

Type
Sheet Metal Screw
Finish
Plain
Made in North America
Not Made in North America
Head Type
Truss
Item
Sheet Metal Screw
System of Measurement
Inch
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Pack Size
Small
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
316
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 29/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products