Sheet Metal Screw, #12 x 1 3/4 in, Plain Stainless Steel Truss Head Phillips Drive, 25 PK
- Mfr # 1-PTA-12-175
- Zoro # G916465099
product price:Â
$
5.19
/pk of 25, $0.21/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Pointed Tip
Truss Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PTA-12-175
- Zoro #
- G916465099
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #12
- Overall Length
- 1 3/4 in
- Maximum Head Width
- 33/64 in
- Maximum Head Height
- 9/64 in
- Fastener Length
- 1 3/4 in
- Drive Size
- #3
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- System of Measurement
- Inch
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Made in North America
- Not Made in North America
- Type
- Sheet Metal Screw
- Head Type
- Truss
- Manufacturer Location
- Globally Sourced
- Drive
- Phillips
- Material Grade/Class
- 18-8
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 3/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 33/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.