Sheet Metal Screw, #10 x 2 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive, 10 PK
Mfr # 31-B6A-10-200
Zoro # G116464083
product price:Â $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58
Key Features
Tamper-Resistant Torx Drive
Button Head
Pointed Tip
System of Measurement
Inch
Pack Size
Small
Made in North America
Not Made in North America
Maximum Head Width
23/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-B6A-10-200
Zoro #
G116464083
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Maximum Head Width
23/64 in
Overall Length
2 in
Maximum Head Height
3/32 in
Fastener Length
2 in
Drive Size
T25
Details
System of Measurement
Inch
Pack Size
Small
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Material Grade/Class
18-8
Finish
Plain
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Drive
Tamper-Resistant Torx
Head Type
Button
Tip Type
Pointed
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Drive Size T25, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.