Sheet Metal Screw, #10 x 2 in, Plain Stainless Steel Pan Head Square Drive, 25 PK
Mfr # 32-SQP-10-200
Zoro # G216463078
product price:Â $8.49
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.98
Key Features
Pan Head
Square Drive
Pointed Tip
Type
Sheet Metal Screw
Material Grade/Class
316
Finish
Plain
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQP-10-200
Zoro #
G216463078
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Drive Size
#2
Screw Size
#10
Maximum Head Height
7/64 in
Overall Length
2 in
Maximum Head Width
3/8 in
Details
Head Type
Pan
Type
Sheet Metal Screw
Material Grade/Class
316
Finish
Plain
Drive
Square
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Item
Sheet Metal Screw
Pack Size
Small
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Square, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.