Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 8000 PK

  • Mfr # 21AP10AX3/4

  • Zoro # G5500433


product price:  $636.99
/pk 8000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AP10AX3/4
Zoro #
G5500433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.141 in
Head Dia.
.373 in
Head Width
0.373 in
Thread Size
#10
For Maximum Material Thickness
1/4 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J9333, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J9333 and IFI
Type
Sheet Metal Screw
Pack Size
Bulk
Material Quality Standards
SAE J933
Dimensional Standards
ASME B18.6.4, SAE J9333
Point Type
A
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Material Grade/Class
18-8
Thread Type
Coarse

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.373 in, Head Height 0.141 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J9333, For Maximum Material Thickness 1/4 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products