Sheet Metal Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 2-PPA-10-75

  • Zoro # G316463466


product price:  $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Pointed Tip
Pan Head
Phillips Drive
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Maximum Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PPA-10-75
Zoro #
G316463466
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Drive Size
#2
Fastener Length
3/4 in
Overall Length
3/4 in
Screw Size
#10
Maximum Head Height
9/64 in

Details

Tip Type
Pointed
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Plain
System of Measurement
Inch
Made in North America
Not Made in North America
Head Type
Pan
Item
Sheet Metal Screw
Pack Size
Small
Manufacturer Location
Globally Sourced
Drive
Phillips
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products