Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
- Mfr # U28100.025.0050
- Zoro # G2592134
product price:Â
$
16.39
/pk of 100, $0.16/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U28100.025.0050
- Zoro #
- G2592134
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
- Meets/Exceeds
- ASME B18.6.3-2010
- Head Angle (Deg.)
- 0.375 to 0.367 in
- Type
- Sheet Metal Screw
- Point Type
- AB
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #14
- Fastener Length
- 1/2 in
- Drive Size
- 3/8 in
- Head Height
- 0.19 in
- Head Dia.
- 0.520 in to 0.480 in
- For Maximum Material Thickness
- 3/16 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 15/32 in
- Thread Size
- #14
- Head Width
- 0.462 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 1/2 in, Head Width 0.462 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/16 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Slotted, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.