Sheet Metal Screw, #10 x 4 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK
Mfr # 1-POA-10-400
Zoro # G616463388
product price:Â $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78
Key Features
Pointed Tip
Oval Head
Phillips Drive
Overall Length
4 in
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-POA-10-400
Zoro #
G616463388
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Maximum Head Height
11/64 in
Drive Size
#2
Fastener Length
4 in
Screw Size
#10
Maximum Head Width
23/64 in
Details
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Made in North America
Not Made in North America
System of Measurement
Inch
Item
Sheet Metal Screw
Head Type
Oval
Type
Sheet Metal Screw
Drive
Phillips
Manufacturer Location
Globally Sourced
Finish
Plain
Pack Size
Small
Thread Style
Fully Threaded
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.