Sheet Metal Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Square Drive, 50 PK

  • Mfr # 32-SQP-10-62

  • Zoro # G416463144


product price:  $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30

Key Features

Pointed Tip
Square Drive
Pan Head
System of Measurement
Inch
Material
Stainless Steel
Type
Sheet Metal Screw
Material Grade/Class
316
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-10-62
Zoro #
G416463144
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
5/8 in
Screw Size
#10
Overall Length
5/8 in
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Material
Stainless Steel
Type
Sheet Metal Screw
Material Grade/Class
316
Finish
Plain
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Drive
Square
Thread Style
Fully Threaded
Pack Size
Small
Head Type
Pan
Item
Sheet Metal Screw
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Square, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products