Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U51651.021.0150

  • Zoro # G9980467


product price:  $21.19
/pk 100, $0.21/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51651.021.0150
Zoro #
G9980467
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in
Head Dia.
0.305 in to 0.312 in
Head Height
0.151 in
Head Width
0.412 in
Maximum Head Height
5/32 in
Maximum Head Width
5/16 in
Minimum Head Height
9/64 in
Thread Size
#12-14
Minimum Head Width
5/16 in
For Maximum Material Thickness
3/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Point Type
AB
Pack Size
Small
Dimensional Standards
ASME B18.6.3
For Use in Systems
Thread Forming Tapping Screw Type AB
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/2 in, Head Width 0.412 in, Head Height 0.151 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/4 in, Pack Size Small, Minimum Head Height 9/64 in, Minimum Head Width 5/16 in, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products