Sheet Metal Screw, #12 x 1 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 2-PFA-12-150

  • Zoro # G216464839


product price:  $2.69
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.76

Key Features

Phillips Drive
Pointed Tip
Flat Head
Overall Length
1 1/2 in
System of Measurement
Inch
Finish
Plain
Maximum Head Height
1/8 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PFA-12-150
Zoro #
G216464839
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Height
1/8 in
Drive Size
#3
Maximum Head Width
13/32 in
Screw Size
#12

Details

Item
Sheet Metal Screw
System of Measurement
Inch
Finish
Plain
Drive
Phillips
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tip Type
Pointed
Material Grade/Class
316
Pack Size
Small
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Head Type
Flat

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products