Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #12 x 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 50 PK
- Mfr # 1VU53
- Zoro # G3501181
product price:Â
$
12.79
/pk of 50, $0.26/ea
Sold in multiples of 4Â pks for
$51.16
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
3R
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1VU53
- Zoro #
- G3501181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4, SAE J933
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Drive Type
- Square
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Material Quality Standards
- SAE J933
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Point Type
- A
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/4 in
- Drive Size
- 3R
- Head Dia.
- 0.425 in
- Driver Size
- #3
- Size
- #12
- Length
- 1 1/4 in
- Head Height
- 0.156 in
- Head Width
- 0.425 in
- Maximum Head Height
- 5/32 in
- Thread Size
- #12
- For Maximum Material Thickness
- 1/4 in
- Maximum Head Width
- 27/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.425 in, Head Height 0.156 in, Drive Size 3R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Square, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.