Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # U51662.021.0100

  • Zoro # G2812209


product price:  $11.49
/pk 100, $0.11/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51662.021.0100
Zoro #
G2812209
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
#3
Head Dia.
0.487 in to 0.511 in
Head Height
0.12 in
Maximum Head Width
33/64 in
Minimum Head Height
1/8 in
Head Width
0.412 in
Maximum Head Height
9/64 in
Minimum Head Width
31/64 in
Thread Size
#12
For Maximum Material Thickness
1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Pack Size
Small
Point Type
AB
For Use in Systems
Thread Forming Tapping Screw Type AB
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.12 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/2 in, Pack Size Small, Minimum Head Height 1/8 in, Minimum Head Width 31/64 in, Maximum Head Height 9/64 in, Maximum Head Width 33/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products