Sheet Metal Screw, #12 x 2 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK

  • Mfr # 2-POA-12-200

  • Zoro # G916463040


product price:  $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78

Key Features

Oval Head
Pointed Tip
Phillips Drive
Pack Size
Small
Type
Sheet Metal Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-POA-12-200
Zoro #
G916463040
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Overall Length
2 in
Maximum Head Height
13/64 in
Fastener Length
2 in
Screw Size
#12
Maximum Head Width
13/32 in

Details

Pack Size
Small
Head Type
Oval
Type
Sheet Metal Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Tip Type
Pointed
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Plain
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Material Grade/Class
316
Made in North America
Not Made in North America
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products