Sheet Metal Screw, #12 x 3/4 in, Plain Stainless Steel Hex Head Slotted Drive, 25 PK
- Mfr # 32-SIA-12-75
- Zoro # G916465327
product price:Â
$
5.19
/pk of 25, $0.21/ea
Sold in multiples of 5Â pks for
$25.95
Key Features
Slotted Drive
Pointed Tip
Hex Head
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Maximum Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-SIA-12-75
- Zoro #
- G916465327
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Slotted
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Pack Size
- Small
- Tip Type
- Pointed
- Made in North America
- Not Made in North America
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Head Type
- Hex
- Type
- Sheet Metal Screw
- Shell Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 3/4 in
- Maximum Head Width
- 5/16 in
- Screw Size
- #12
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 3/4 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.