Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, 1/4"-14 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 1000 PK
- Mfr # 1408ABSP188
- Zoro # G7590276
product price:Â
$
279.99
/pk of 1000, $0.28/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1408ABSP188
- Zoro #
- G7590276
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
Description
1/4-14X1/2 Slot Pan Self Tapping Screw Type A B Fully Threaded 18 8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.