Sheet Metal Screw, #14 x 1 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 2-PFA-25-150

  • Zoro # G216464785


product price:  $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Pack Size
Small
Screw Size
#14
Overall Length
1 1/2 in
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PFA-25-150
Zoro #
G216464785
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Overall Length
1 1/2 in
Drive Size
#3
Maximum Head Width
15/32 in
Maximum Head Height
9/64 in
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Pack Size
Small
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Type
Sheet Metal Screw
Head Type
Flat
Thread Style
Fully Threaded
Finish
Plain
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products