Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51680.024.0125
Zoro # G9093682
product price:Â $16.79
/pk 100, $0.17/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U51680.024.0125
Zoro #
G9093682
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
1-1/4 in
Drive Size
#3
Head Height
0.148 in
Head Dia.
0.427 in to 0.462 in
Minimum Head Width
27/64 in
Head Width
0.462 in
Thread Size
#14
Maximum Head Width
15/32 in
Maximum Head Height
9/64 in
For Maximum Material Thickness
5/8 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Head Width 0.462 in, Head Height 0.148 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 27/64 in, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.