Sheet Metal Screw, #14 x 1 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 10 PK

  • Mfr # 2-PPA-25-125

  • Zoro # G916463439


product price:  $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17

Key Features

Pan Head
Pointed Tip
Phillips Drive
Screw Size
#14
Type
Sheet Metal Screw
Pack Size
Small
Material
Stainless Steel
Manufacturer Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PPA-25-125
Zoro #
G916463439
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Overall Length
1 1/4 in
Drive Size
#3
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Fastener Length
1 1/4 in

Details

Type
Sheet Metal Screw
Head Type
Pan
Pack Size
Small
Material
Stainless Steel
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Finish
Plain
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Tip Type
Pointed
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products