Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Flange Hex Head Slotted Drive, 50 PK

  • Mfr # 9934PK

  • Zoro # G5101196


product price:  $10.39
/pk 50, $0.21/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
3/8 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9934PK
Zoro #
G5101196
UPC #
841213013575
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
1/2 in
Drive Size
3/8 in
Head Dia.
3/8 in
Head Height
0.25 in
Washer Outside Diameter
0.5 in
Head Width
0.375 in
Overall Length
1 in
Maximum Head Width
3/8 in
Maximum Head Height
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Pack Size
Small
Includes Nut
Nut Not Included
Includes Washer
Yes
Type
Sheet Metal Screw
Thread Type
Coarse

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size 1/4 in, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.25 in, Drive Size 3/8 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, For Use in Systems Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products