Sheet Metal Screw, #14 x 2 1/2 in, Plain Stainless Steel Pan Head Square Drive, 25 PK

  • Mfr # 1-SQP-25-250

  • Zoro # G516465215


product price:  $9.39
/pk 25, $0.38/ea

Key Features

Pan Head
Pointed Tip
Square Drive
Made in North America
Not Made in North America
Overall Length
2 1/2 in
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in
Pack Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQP-25-250
Zoro #
G516465215
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Overall Length
2 1/2 in
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in
Fastener Length
2 1/2 in
Drive Size
#3

Details

Head Type
Pan
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Tip Type
Pointed
Pack Size
Small
Finish
Plain
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Sheet Metal Screw
Drive
Square

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 1/2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Square, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products