Sheet Metal Screw, #14 x 3/4 in, Plain Stainless Steel Pan Head Square Drive, 50 PK
- Mfr # 1VU57
- Zoro # G3337677
product price:Â
$
9.29
/pk of 50, $0.19/ea
Sold in multiples of 6Â pks for
$55.74
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
3R
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1VU57
- Zoro #
- G3337677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
- Drive Size
- 3R
- Head Dia.
- 0.492 in
- Length
- 3/4 in
- Head Height
- 0.175 in
- Size
- #14
- Driver Size
- #3
- Head Width
- 0.492 in
- Thread Size
- #14
- For Maximum Material Thickness
- 1/4 in
- Maximum Head Width
- 31/64 in
- Maximum Head Height
- 11/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size 3R, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Square, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.