Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Phillips Drive, 1500 PK
- Mfr # 1440HPRW17
- Zoro # G4685385
product price:Â
$
344.99
/pk of 1500, $0.23/ea
Free Shipping & Returns
Key Features
Phillips Drive
System of Measurement
Inch
Screw Size
#14
Fastener Length
2-1/2 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440HPRW17
- Zoro #
- G4685385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Phillips
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #14
- Fastener Length
- 2-1/2 in
- Thread Size
- #14-12
Description
Washer Assrts,14-12x2 1/2 Phl R,Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.