This item is Discontinued.

Zoro Select Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1100 PK B51680.024.0200

Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1100 PK (Discontinued)

  • Mfr # B51680.024.0200
  • Zoro # G1187973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51680.024.0200
Zoro #
G1187973
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
2 in
Drive Size
#3
Head Dia.
0.427 in to 0.462 in
Head Height
0.148 in
Head Width
0.462 in
Thread Size
#14
Maximum Head Width
15/32 in
Maximum Head Height
9/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Head Angle (Deg.)
82
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Maximum Head Angle
82 Degrees
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Any Other Materials
Type
Sheet Metal Screw
Meets/Exceeds
ASME B18.6.3
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 in, Head Width 0.462 in, Head Height 0.148 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.