Sheet Metal Screw, #14 x 2 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK

  • Mfr # 2-POA-25-200

  • Zoro # G516462993


product price:  $9.39
/pk 25, $0.38/ea

Key Features

Pointed Tip
Oval Head
Phillips Drive
Fastener Length
2 in
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-POA-25-200
Zoro #
G516462993
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Screw Size
#14
Overall Length
2 in
Drive Size
#3
Maximum Head Height
15/64 in
Maximum Head Width
15/32 in

Details

Tip Type
Pointed
Head Type
Oval
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Material Grade/Class
316
Finish
Plain
System of Measurement
Inch
Pack Size
Small
Drive
Phillips
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 15/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products