Sheet Metal Screw, #14 x 2 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-25-200

  • Zoro # G816464741


product price:  $7.39
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.78

Key Features

Pointed Tip
Pan Head
Combination Phillips/Slotted Drive
Finish
Plain
Drive Size
#3
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Maximum Head Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-25-200
Zoro #
G816464741
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Fastener Length
2 in
Screw Size
#14
Overall Length
2 in

Details

Finish
Plain
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Pan
Drive
Combination Phillips/Slotted
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 2 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products