Sheet Metal Screw, #14 x 3 in, Plain Stainless Steel Oval Head Phillips Drive, 25 PK
- Mfr # 1WE33
- Zoro # G3235242
product price:Â
$
11.19
/pk of 25, $0.45/ea
Sold in multiples of 4Â pks for
$44.76
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
3 in
Drive Size
#3
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WE33
- Zoro #
- G3235242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #14
- Fastener Length
- 3 in
- Drive Size
- #3
- Head Dia.
- 0.477 in
- Head Height
- 0.219 in
- Size
- #14
- Driver Size
- #3
- Length
- 3 in
- For Maximum Material Thickness
- 1/4 in
- Head Width
- 0.477 in
- Maximum Head Height
- 7/32 in
- Thread Size
- #14
- Maximum Head Width
- 31/64 in
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3 in, Head Width 0.477 in, Head Height 0.219 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.