Sheet Metal Screw, #14 x 3/4 in, Plain Stainless Steel Pan Head One-Way Drive, 25 PK

  • Mfr # 31-ONA-25-75

  • Zoro # G016463278


product price:  $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58

Key Features

Pointed Tip
Pan Head
One-Way Drive
Thread Style
Fully Threaded
System of Measurement
Inch
Maximum Head Height
11/64 in
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-ONA-25-75
Zoro #
G016463278
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
3/4 in
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Overall Length
3/4 in

Details

Thread Style
Fully Threaded
Tip Type
Pointed
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Finish
Plain
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Material Grade/Class
18-8
Drive
One-Way
Pack Size
Small

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive One-Way, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products